Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Mechanical Portion Control Scale, 10 lb. Cap.

RUBBERMAID | Zoro #: G0933012 | Mfr #: FG810W

$ 123.05 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933012 Mfr #: FG810W
Scale Item: Compact Bench Scale Washdown: No
Overall Width: 10-7/8" Scale Sub-Category: Food Scale
Weighing Units: oz. Weighing Surface Depth: 9"
Platform Material: Stainless Steel Overall Height: 10-5/8"
Includes: Stainless Steel Platform Scale Readability: 1 oz.
Item: Compact Bench Scale Overall Length: 7-1/4"
Weighing Surface Width: 9" Standards: NSF
Housing Material: Aluminum Digital/Mechanical: Mechanical
Capacity: 10 lb. Scale Display: Analog Dial
Country of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 10 lb., Scale Graduations 1 oz., Scale Display Analog Dial, Weighing Surface Depth 9 In., Weighing Surface Width 9 In., Overall Length 7-1/4 In., Overall Width 10-7/8 In., Overall Height 10-5/8 In., Platform Material Stainless Steel, Housing Material Aluminum, Standards NSF, Includes Stainless Steel Platform

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews