Mechanical Timer, Max Time Setting 1 Hour

RUBBERMAID| Zoro #: G1970473| Mfr #: FGMT60F

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970473 Mfr #: FGMT60F
Includes: -Display Height (In.): 2-3/4
Min. Time Setting: 1 minDisplay Width (In.): 2-3/4
Manufacturers Warranty Length: 1 YearDisplay: Hot stamped numbers
Digit Size (In.): 1/4Max. Time Setting: 1 hr.
Height (In.): 2-3/4Item: Mechanical Timer
Special Features: -Width (In.): 2-3/4
Depth (In.): 2Country of Origin (subject to change): China

Product Description

Mechanical Timer, Max. Time Setting 1 Hour, Min. Time Setting 1 min, Height 2 3/4 In., Width 2 3/4 In., Depth 2 In., Display Hot stamped numbers, Display Height 2 3/4 In., Display Width 2 3/4 In., Digit Size 1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.