3.5 gal. Round White Trash Can

RUBBERMAID| Zoro #: G1966142| Mfr #: FGMST35EPLWH

$43.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966142 Mfr #: FGMST35EPLWH
Includes: Plastic LinerStandards: Comply with OSHA Requirements and OBRA Regulations
Container Shape: RoundTop Design: Flat
Trash Container Capacity: 3-1/2 gal.Basic Container Material: Metal
Opening Closure Type: Step-OnHeight: 15-3/4"
Container Mounting Style: Free-StandingGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Medical ReceptacleContainer Style: Decorative
Series: Medi-Can(TM)Trash Can Dia./Width: 10"
Lid Options: Lid IncludedSpecific Container Material: Steel
Primary Container Color: WhiteFinish: Powder Coated
Country of Origin (subject to change): China

Product Description

Medical Receptacle, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 3-1/2 gal., Primary Container Color White, Height 15-3/4 In., Trash Can Dia./Width 10 In., Opening Closure Type Step-On, Series Medi-Can(TM), Basic Container Material Metal, Specific Container Material Steel, Top Design Flat, Finish Powder Coated, Lid Options Lid Included, Includes Plastic Liner, Standards Comply with OSHA Requirements and OBRA Regulations

Product Reviews

Save 15%. Sign up for Z-mail.