Microfiber Cloth, Green, 16x16 In, PK12

RUBBERMAID| Zoro #: G2219725| Mfr #: FGQ62000GR00

$52.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Size: 16" x 16"
Material: microfiber
Item: Microfiber Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219725 Mfr #: FGQ62000GR00
Size: 16" x 16"Material: microfiber
Item: Microfiber ClothColor: green
Country of Origin (subject to change): Indonesia

Description

Hygen Microfiber Cloth, Color Green, Size 16 In. x 16 In., Material Microfiber, Package Quantity 12

Reviews