Microfiber Janitor Cart, Black, Plstc/Alum

RUBBERMAID| Zoro #: G2042625| Mfr #: FG9T7300BLA

$345.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trash Bag Capacity: 34 gal.
Overall Width: 22"
Wheel Diameter: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2042625 Mfr #: FG9T7300BLA
Trash Bag Capacity: 34 gal.Overall Width: 22"
Wheel Diameter: 8"Non-Marking: Yes
Includes: (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign HoldersCaster Dia.: 4"
Overall Height: 44"Overall Length: 48-1/4"
Wheel Type: PneumaticCaster Material: Thermoplastic Rubber
Caster Type: SwivelColor: Black
Number of Shelves: 1Wheel Material: Thermoplastic Rubber
Item: Microfiber Janitor CartTrash Bag Material: Vinyl
Cart Material: PlasticCountry of Origin (subject to change): United States

Description

Janitorial Cart, Shelf Count 3, Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf, Color Black, Trash Bag Capacity 34 gal., Lockable No, Cart Material Plastic, Overall Length 48-1/4 In., Overall Width 22 In., Overall Height 44 In., Wheel Type Pneumatic, Includes (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders, Caster Dia. 4 In., Caster Material Thermoplastic Rubber, Caster Type Swivel, Non-Marking Yes

Reviews