Microfiber Janitor Cart, Black, Plstc/Alum

RUBBERMAID| Zoro #: G1126772| Mfr #: FG9T7400BLA

$391.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 22"
Caster Material: Thermoplastic Rubber
Trash Bag Capacity: 34 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126772 Mfr #: FG9T7400BLA
Overall Width: 22"Caster Material: Thermoplastic Rubber
Trash Bag Capacity: 34 gal.Includes: (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders
Number of Shelves: 1Color: Black
Wheel Diameter: 8"Caster Dia.: 4"
Overall Length: 48-1/4"Caster Type: Swivel
Non-Marking: YesWheel Type: Pneumatic
Item: Microfiber Janitor CartWheel Material: Thermoplastic Rubber
Cart Material: PlasticOverall Height: 44"
Trash Bag Material: VinylCountry of Origin (subject to change): United States

Description

Janitorial Cart, Shelf Count 3, Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf, Color Black, Trash Bag Capacity 34 gal., Lockable No, Cart Material Plastic, Overall Length 48-1/4 In., Overall Width 22 In., Overall Height 44 In., Wheel Type Pneumatic, Includes (2) Bottle Caddies, (5) Mop Grip Holders, Molded Tool Holders, (4) Safety Sign Holders, Caster Dia. 4 In., Caster Material Thermoplastic Rubber, Caster Type Swivel, Non-Marking Yes

Reviews