Mobile Waste Collector, Refuse, Black, 120G

RUBBERMAID| Zoro #: G0365845| Mfr #: FG9W7300BLA

$562.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365845 Mfr #: FG9W7300BLA
Cart Material: PlasticIncludes: Bottle and Tool Storage, Cap. 400 lb., Truck Size 11/16 cu. yd.
Caster Type: (2) SwivelCaster Dia.: 5"
Non-Marking: YesWheel Type: Pneumatic
Caster Material: Thermoplastic RubberWheel Diameter: 12"
Item: Janitor CartColor: BLACK
Wheel Material: PolyurethaneNumber of Shelves: 0
Trash Bag Capacity: 55 gal.Item: Janitor Cart
Country of Origin (subject to change): United States

Product Description

Janitor Cart, Black, Cart Material Plastic, Number of Shelves 0, Overall Length 27-1/2 In., Overall Width 52-1/2 In., Overall Height 42-1/2 In., Wheel Type Pneumatic, Includes Bottle and Tool Storage, Cap. 400 lb., Truck Size 11/16 cu. yd., Caster Dia. 5 In., Caster Material Thermoplastic Rubber, Caster Type (2) Swivel, Non-Marking Yes, Trash Bag Capacity 55 gal., Wheel Diameter 12 In., Wheel Material Polyurethane

Product Reviews

Save 15%. Sign up for Z-mail.