Mop Bucket, 35 gal. Cap., Yellow, Plastic
- Zoro #: G2188634
- Mfr #: 2064914
$76.11
- Bucket Capacity: 8 3/4 gal
- Bucket/Pail Dia.: 16 in
- Series: WaveBrake(R)
Rubbermaid #2064914 Specifications
| |
Bucket Capacity: 8 3/4 gal | Bucket/Pail Dia.: 16 in |
Series: WaveBrake(R) | Caster Type: 3 in |
Shape: Oval | Bucket/Pail Length: 20 1/2 in |
Color: Yellow | Features: Patented WaveBrake(R) Baffles to Reduce Splashing, Integrated Handles, Sink Ledge, Pout Spout Provide Control While Lifting, Emptying, Integrated Wringer-Guides Ensure A Secure Connection to Mop Bucket |
Metal Detectable: No | Material: Plastic |
Bottom Drain: No | Bucket/Pail Height: 17 in |
Item: Mop Bucket | Anti-Spill: Yes |
Bucket/Pail Width: 16 1/2 in | Country of Origin (subject to change): United States |
Description
Mop Bucket, Bucket Capacity 8 3/4 gal, Color Yellow, Color Coding System Yes, Caster Type 3 in, Material Plastic, Shape Oval, Bucket/Pail Dia. 16 in, Bucket/Pail Height 17 in, Bucket/Pail Length 20 1/2 in, Bucket/Pail Width 16 1/2 in, Bottom Drain No, Anti-Spill Yes, Metal Detectable No, Series WaveBrake(R)