KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket Accessory, 4-1/2 gal., Red

RUBBERMAID| Zoro #: G0137541| Mfr #: FG9C7400RED

$17.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Square
Color: Red
Series: WaveBrake(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0137541 Mfr #: FG9C7400RED
Shape: SquareColor: Red
Series: WaveBrake(R)Capacity: 4-1/2 gal.
Bucket/Pail Height: 14"Metal Detectable: No
Bucket/Pail Dia.: 9-29/32"Features: Dirty Water Bucket For Wavebrake(R) Combos Keeps Dirty And Clean Water Separate To Reduce Risk Of Cross-Contamination For Those Who Need A Safer Environment.
Material: polypropyleneFor Use With: Mfr. No. 7480-18,7580-88, 7588-88, 7577-88, 7680-00, 7677-00, 7780-00, 7777-00, 7570-88 GRN, 7570-88, 7570-88 RED, 5PU86
Anti-Spill: NoItem: Mop Bucket Accessory
Bucket/Pail Length: 14"Color Coding System: Yes
Includes: Metal HandleBucket/Pail Width: 10"
Country of Origin (subject to change): United States

Description

Mop Bucket Accessory, Capacity 4-1/2 gal., Color Red, Color Coding System Yes, Material Polypropylene, Shape Square, Bucket/Pail Dia. 9-29/32 In., Bucket/Pail Height 14 In., Bucket/Pail Length 14 In., Bucket/Pail Width 10 In., Anti-Spill No, Metal Detectable No, For Use With Mfr. No. 7480-18,7580-88, 7588-88, 7577-88, 7680-00, 7677-00, 7780-00, 7777-00, 7570-88 GRN, 7570-88, 7570-88 RED, 5PU86, Includes Metal Handle, Series WaveBrake(R)

Reviews