KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket and Wringer, 11 gal., Yellow

RUBBERMAID| Zoro #: G0367954| Mfr #: FG757688YEL

$215.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 17"
Shape: Rectangular
Includes: Foot Activated Drain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367954 Mfr #: FG757688YEL
Overall Width: 17"Shape: Rectangular
Includes: Foot Activated DrainColor: Yellow
Overall Length: 24"Mechanism: Hand Operated
Caster Type: 3" NonmarkingItem: Mop Bucket and Wringer
Capacity: 11 gal.Overall Height: 38"
Handle Material: MetalWringer Type: Down Press
Country of Origin (subject to change): United States

Description

Mop Bucket and Wringer, 11 gal. Capacity, Yellow, Wringer Type Down Press, Hand Operated Mechanism, Shape Rectangular, Handle Material Metal, Caster Type 3 In. Nonmarking, Overall Height 38 In., Overall Length 24 In., Overall Width 17 In., Includes Foot Activated Drain

Reviews