KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mop Bucket and Wringer, 35 qt., Yellow

RUBBERMAID| Zoro #: G0367141| Mfr #: FG757900YEL

$134.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 15-3/4"
Shape: Rectangular
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367141 Mfr #: FG757900YEL
Overall Width: 15-3/4"Shape: Rectangular
Color: YellowOverall Length: 20-1/8"
Mechanism: Hand OperatedCaster Type: 3" Nonmarking
Item: Mop Bucket and WringerCapacity: 35 qt.
Overall Height: 36-1/2"Handle Material: Metal
Wringer Type: Down PressCountry of Origin (subject to change): United States

Description

Mop Bucket and Wringer, 35 qt. Capacity, Yellow, Wringer Type Down Press, Hand Operated Mechanism, Shape Rectangular, Handle Material Metal, Caster Type 3 In. Nonmarking, Overall Height 36-1/2 In., Overall Length 20-1/8 In., Overall Width 15-3/4 In.

Reviews