DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mop Bucket and Wringer, 8.75 gal., Blue

RUBBERMAID| Zoro #: G0237885| Mfr #: FG758888BLUE

$85.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Caster Type: 3" Nonmarking
Overall Length: 20-1/10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237885 Mfr #: FG758888BLUE
Color: BlueCaster Type: 3" Nonmarking
Overall Length: 20-1/10"Mechanism: Hand Operated
Overall Height: 36-1/2"For Use With: Mfr. No. 9C74
Shape: RectangularWringer Type: Side Press
Handle Material: MetalItem: Mop Bucket and Wringer
Capacity: 8.75 gal.Overall Width: 15-7/10"
Country of Origin (subject to change): United States

Description

Mop Bucket With Side Pressure Wringer, Capacity 8.75 gal., Color Blue, Wringer Type Side Press, Mechanism Hand Operated, Shape Rectangular, Handle Material Metal, Caster Type 3 In. Nonmarking, Overall Height 36-1/2 In., Overall Length 20-1/10 In., Overall Width 15-7/10 In., For Use With Mfr. No. 9C74

Reviews