Mop Bucket and Wringer, 8.75 gal., Green

RUBBERMAID| Zoro #: G0237876| Mfr #: FG758888GRN

$98.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenShape: RectangularOverall Width: 15-7/10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237876 Mfr #: FG758888GRN
Color: GreenShape: Rectangular
Overall Width: 15-7/10"For Use With: Mfr. No. 9C74
Item: Mop Bucket and WringerMechanism: Hand Operated
Wringer Type: Side PressCaster Type: 3" Nonmarking
Overall Length: 20-1/10"Capacity: 8.75 gal.
Overall Height: 36-1/2"Handle Material: Metal
Country of Origin (subject to change): United States

Description

Mop Bucket With Side Pressure Wringer, Capacity 8.75 gal., Color Green, Wringer Type Side Press, Mechanism Hand Operated, Shape Rectangular, Handle Material Metal, Caster Type 3 In. Nonmarking, Overall Height 36-1/2 In., Overall Length 20-1/10 In., Overall Width 15-7/10 In., For Use With Mfr. No. 9C74

Reviews