WaveBrake Mop Bucket and Wringer, 8.75 gal., Red

RUBBERMAID| Zoro #: G0237867| Mfr #: FG758888RED

$80.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 20-1/10"For Use With: Mfr. No. 9C74Wringer Type: Side Press
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237867 Mfr #: FG758888RED
Overall Length: 20-1/10"For Use With: Mfr. No. 9C74
Wringer Type: Side PressItem: Mop Bucket and Wringer
Overall Height: 36-1/2"Caster Type: 3" Nonmarking
Mechanism: Hand OperatedColor: Red
Overall Width: 15-7/10"Capacity: 8.75 gal.
Handle Material: MetalShape: Rectangular
Country of Origin (subject to change): United States

Description

Mop Bucket With Side Pressure Wringer, Capacity 8.75 gal., Color Red, Wringer Type Side Press, Mechanism Hand Operated, Shape Rectangular, Handle Material Metal, Caster Type 3 In. Nonmarking, Overall Height 36-1/2 In., Overall Length 20-1/10 In., Overall Width 15-7/10 In., For Use With Mfr. No. 9C74

Reviews