Mop Bucket and Wringer, 8.75 gal, Yellow

RUBBERMAID| Zoro #: G1009881| Mfr #: FG777700YEL

$257.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shape: Rectangular
Overall Width: 18-1/4"
Capacity: 8.75 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009881 Mfr #: FG777700YEL
Shape: RectangularOverall Width: 18-1/4"
Capacity: 8.75 gal.Handle Material: Metal
Mechanism: Hand OperatedIncludes: Red and Yellow Accessory Buckets, Detachable Bucket Dolly, Trolley Handle, Removable Maid Caddy
Overall Height: 38-5/8"Overall Length: 28-7/8"
Caster Type: 3" NonmarkingItem: Mop Bucket and Wringer
Color: YellowWringer Type: Down Press
Country of Origin (subject to change): United States

Description

Mop Bucket and Wringer, 8.75 gal. Capacity, Yellow, Wringer Type Down Press, Hand Operated Mechanism, Shape Rectangular, Handle Material Metal, Caster Type 3 In. Nonmarking, Overall Height 38-5/8 In., Overall Length 28-7/8 In., Overall Width 18-1/4 In., Includes Red and Yellow Accessory Buckets, Detachable Bucket Dolly, Trolley Handle, Removable Maid Caddy

Reviews