Mop Handle, Clamp, 60"

RUBBERMAID| Zoro #: G0807423| Mfr #: FGH24600RD00

$17.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807423 Mfr #: FGH24600RD00
Item: Mop HandleColor Coding System: Yes
Includes: Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5" (12.7 cm) headband mops only.Series: Gripper(R)
Handle Length: 60"Handle Color: Red
Headband Size: 5"Connection Type: Clamp
Handle Material: FiberglassCountry of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Clamp, Handle Length 60 In., For Use With 5 In. Headband Mops, Handle Material Fiberglass, Handle Color Red, Color Coding System Yes, Headband Size 5 In., Series Gripper(R), Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 In. (12.7 cm) headband mops only.

Product Reviews

Save 15%. Sign up for Z-mail.