Rubbermaid
Mop Handle, Quick Connect, 48 to 72"
- Zoro #: G3104650
- Mfr #: FGQ75500YL00
Hover or click to zoom Tap to zoom
Key Features
- Connection Type: Threaded
- Handle Length: 41 in to 72 in
- Handle Material: Aluminum
- Handle Diameter: 1 1/8 in
- Handle Color: Yellow
- Item: Telescopic Handle
- Series: Hygen
- Includes: Quick Connect Extension Pole
$36.43
Subtotal: $36.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rubbermaid
- MFR #FGQ75500YL00
- Zoro #G3104650
- Country of OriginChina
- Category Handles, Frames and Braces
Dimensions
Handle Length | 41 in to 72 in |
Handle Diameter | 1 1/8 in |
Length | 48" to 72" |
Minimum Telescoping Length | 48 in |
Maximum Telescoping Length | 72 in |
Details
Connection Type | Threaded |
Handle Material | Aluminum |
Handle Color | Yellow |
Item | Telescopic Handle |
Series | Hygen |
Includes | Quick Connect Extension Pole |
Mop Connection Type | Quick Connect |
For Use With | 1863893, FGQ55000YL00, FGQ56000YL00, FGQ57000YL00, FGQ58000YL00, FGQ585000BK00, FGQ59000YL00, FGQ59500YL00, FGQ85500BK00 |
Material | Aluminum |
Color | Yellow |
Product Type | Extension Handle |
Compatible Grainger Part Number | 1UEX5, 3CCY9, 3HKA6, 43WX68, 48GP70, 5MU87, 5MU89, 5MU91 |
Connection Thread Type | Standard |
Grip Material | Rubber |
Grip Style | Ergonomic |
Compatible Manufacturer Part Number | 1863893, FGQ55000YL00, FGQ56000YL00, FGQ57000YL00, FGQ58000YL00, FGQ585000BK00, FGQ59000YL00, FGQ59500YL00, FGQ85500BK00 |
Description
Telescopic Handle, Connection Type Threaded, Material Aluminum, Minimum Telescoping Length 48 in, Maximum Telescoping Length 72 in, Connection Thread Type Standard, Handle Diameter 1 1/8 in, Grip Material Rubber, Grip Style Ergonomic, Color Yellow, Color Coding System Yes, Compatible Grainger Part Number 1UEX5, 3CCY9, 3HKA6, 43WX68, 48GP70, 5MU87, 5MU89, 5MU91
Reviews of Rubbermaid #FGQ75500YL00
Explore more
- RUBBERMAID Mop Handle, Clamp, 60" FGH24600GY00
- RUBBERMAID Pad Holder, 24 In FGQ57000YL00
- RUBBERMAID Microfiber Telescoping Handle, 20" to 40" 1863883
- RUBBERMAID Mop Handle, Side Gate, 60" FGH14600BL00
- RUBBERMAID Pad Holder, Gray, Yellow FGQ59000YL00
- RUBBERMAID Scrubber Pad, Flat, Microfiber FGQ81000YL00
- SEYMOUR MIDWEST STRUCTRON SuperHandle 2' - 4' Fiberglass Telescopic Extended Handle w/Collar Lock, Yellow 60245
- CARLISLE Quik-Release Mop Handle, 60in, Red, PK12 4166405
- WEILER 54" Wet Mop Handle, Jaw Style 75130
- UNGER HydroPower Ultra 1Stage Package Carbon 24K 595 Foot UHP01,CF86G,CF33G,CF33G,CF33G
- RUBBERMAID COMMERCIAL Invader Side-Gate Wood Wet-Mop Handle, 1 dia x 60, Natural FGH116000000
- Rubbermaid Handles, Frames and Braces