Mop Handle, Quick Connect, 48 to 72"

RUBBERMAID| Zoro #: G1028571| Mfr #: FGQ760000000

$13.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028571 Mfr #: FGQ760000000
Series: HYGEN(TM)Item: Mop Handle
Includes: Quick Connect Ergonomic HandleColor Coding System: Yes
Connection Type: Quick ConnectHandle Material: Powder Coated Aluminum
Handle Length: 48" to 72"Handle Color: Yellow
Country of Origin (subject to change): China

Product Description

Mop Handle, Connection Type Quick Connect, Handle Length 48 In. to 72 In., For Use With Microfiber Mops and Flexible Overhead Duster, Handle Material Powder Coated Aluminum, Handle Color Yellow, Color Coding System Yes, Series HYGEN(TM), Includes Quick Connect Ergonomic Handle

Product Reviews

Save 15%. Sign up for Z-mail.