20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mop Handle, Screw On, 60"

RUBBERMAID| Zoro #: G1889964| Mfr #: FGH316000000

$6.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1889964 Mfr #: FGH316000000
Color Coding System: YesItem: Mop Handle
Connection Type: Screw OnHandle Material: Wood
Handle Length: 60"Handle Color: Natural
Country of Origin (subject to change): Multiple

Product Description

Mop Handle, Connection Type Screw On, Handle Length 60 In., For Use With Screw On Mop Heads, Handle Material Wood, Handle Color Natural, Color Coding System Yes

Product Reviews

Save 15%. Sign up for Z-mail.