Rubbermaid Commercial
54" Slide On Wet Mop Handle, Fiberglass
Mfr # FGH145000000
Zoro # G4386112
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Handle Length 54 in
- Handle Material Fiberglass
- Handle Color Gray
- Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass FGH24600GY00
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Natural, Wood FGH116000000
- RUBBERMAID COMMERCIAL 18" Hook-and-Loop Backpack Mop Kit, Black/Yellow, Aluminum FGQ97900YL00
- RUBBERMAID COMMERCIAL 11" Slide On Dust Mop Frame, Black/Yellow, Plastic FGQ85500BK00
- RUBBERMAID COMMERCIAL 35" Pad Holder, Gray, Yellow, Aluminum FGQ58000YL00
- RUBBERMAID COMMERCIAL 60" Handle, 1 1/8 in Dia, natural, Wood FG636200NAT
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Vinyl Covered Aluminum FGH136000000
- RUBBERMAID COMMERCIAL Rubbermaid® M255 Snap-On Wire Dust Mop Frame - 36" - Frame Only FGM255000000
- RUBBERMAID COMMERCIAL Hygen Quick Connect Mop Handle, Yellow RCPQ75000YEL
- 3M 47 in Dust Cloth Holder, Black, Plastic 55937
- THE BRUSH MAN 1-1/8” X 54” Wood Handle, Tapered End, 12PK HD54T
- Rubbermaid Commercial Handles, Frames and Braces