Skip to Main Content
customer-service Help
Rubbermaid

Mop Handle, Side Gate, 54 to 66"

Rubbermaid Mop Handle, Side Gate, 54 to 66" FGH124000000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.00
  • Length: 54" to 66"
  • Handle Material: Aluminum
  • Handle Color: Gray
See full product details
Orders over $75 ship free.
Total: $28.00

Rubbermaid #FGH124000000 Specifications

  • Length: 54" to 66"
  • Handle Material: Aluminum
  • Handle Color: Gray
  • Connection Type: Side Gate
  • Series: Invader(R)
  • Item: Telescopic Wet Mop Handle
  • For Use With: 1 and 5 in Headband Mops
  • Includes: Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
  • Mop Connection Type: Side Gate
  • Color Coding System: Yes
  • Headband Size: 1"
  • Handle Length: 54 in to 66 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Telescopic Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Side Gate, Handle Length 54 in to 66 in, For Use With 1 and 5 in Headband Mops, Handle Material Aluminum, Handle Color Gray, Color Coding System Yes, Series Invader(R), Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.

Reviews of Rubbermaid #FGH124000000