Skip to Main Content
customer-service Help

Mop Handle, Side Gate, 60"

  • Zoro #: G0692501
  • Mfr #: FGH126000000
Rubbermaid Mop Handle, Side Gate, 60" FGH126000000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.92
  • Length: 60"
  • Handle Material: Aluminum
  • Handle Color: Gray
See full product details
Orders over $75 ship free.

Rubbermaid #FGH126000000 Specifications

  • Zoro #: G0692501
  • Mfr #: FGH126000000
  • Length: 60"
  • Handle Material: Aluminum
  • Handle Color: Gray
  • Connection Type: Side Gate
  • Series: Invader(R)
  • Item: Wet Mop Handle
  • Color Coding System: Yes
  • Handle Length: 60 in
  • For Use With: 1 and 5 in Headband Mops
  • Mop Connection Type: Side Gate
  • Headband Size: 1"
  • Includes: Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Side Gate, Handle Length 60 in, For Use With 1 and 5 in Headband Mops, Handle Material Aluminum, Handle Color Gray, Color Coding System Yes, Series Invader(R), Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.

Reviews of Rubbermaid #FGH126000000