Skip to Main Content
customer-service Help
Rubbermaid

Mop Handle, Side Gate, 60"

Rubbermaid Mop Handle, Side Gate, 60" FGH14600GR00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.00
Handle Color: Green
  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: Green
See full product details
Orders over $75 ship free.
Total: $19.00

Rubbermaid #FGH14600GR00 Specifications

  • Length: 60"
  • Handle Material: Fiberglass
  • Handle Color: Green
  • Connection Type: Side Gate
  • Series: Invader(R)
  • Item: Wet Mop Handle
  • Color Coding System: Yes
  • Headband Size: 1"
  • Includes: Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
  • Handle Length: 60 in
  • Mop Connection Type: Side Gate
  • For Use With: 1 and 5 in Headband Mops
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Side Gate, Handle Length 60 in, For Use With 1 and 5 in Headband Mops, Handle Material Fiberglass, Handle Color Green, Color Coding System Yes, Series Invader(R), Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.

Reviews of Rubbermaid #FGH14600GR00