Rubbermaid
Mop Handle, Side Gate, 60"
- Zoro #: G1408233
- Mfr #: FGH14600RD00
Hover or click to zoom Tap to zoom
Key Features
- Length: 60"
- Handle Material: Fiberglass
- Connection Type: Side Gate
- Series: Invader(R)
- Item: Wet Mop Handle
- Handle Length: 60 in
- For Use With: 1 and 5 in Headband Mops
- Headband Size: 1"
$21.68
10% off
$19.49
Subtotal: $19.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rubbermaid #FGH14600RD00 Specifications
- Zoro #: G1408233
- Mfr #: FGH14600RD00
- UPC #: 086876146882
- Length: 60"
- Handle Material: Fiberglass
- Handle Color: Red
- Connection Type: Side Gate
- Series: Invader(R)
- Item: Wet Mop Handle
- Handle Length: 60 in
- For Use With: 1 and 5 in Headband Mops
- Headband Size: 1"
- Includes: Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
- Mop Connection Type: Side Gate
- Color Coding System: Yes
- Color: Red
- Product Type: Wet Mop Handle
- Country of Origin (subject to change): United States
Description
Wet Mop Handle, Mop Style String, Strip, Tube, Mop Connection Type Side Gate, Handle Length 60 in, For Use With 1 and 5 in Headband Mops, Handle Material Fiberglass, Handle Color Red, Color Coding System Yes, Series Invader(R), Includes Invader(R) Wet Mop Handles make removing and replacing mop heads easy and efficient. Invader(R) Side Gate Handle's thumb wheel clamps the mop firmly in place; should be used with 1 in (2.5 cm) headband mops only.
Reviews of Rubbermaid #FGH14600RD00
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUBBERMAID Mop Handle, Side Gate, 60" FGH14600GR00
- RUBBERMAID Mop Handle, Side Gate, 60" FGH14600BL00
- RUBBERMAID Mop Handle, Side Gate, 60" FGH14600GY00
- RUBBERMAID Pad Holder, Gray, Yellow FGQ59000YL00
- RUBBERMAID Mop Handle, Clamp, 60" FGH24600GY00
- RUBBERMAID Handle, Wood, Natural, 60 in. FG636100LAC
- ETTORE REACH Pole 3 Section 18 Foot 1692
- XERO Carbon Fiber Trad Pole 20 Unger Pole Tip Red 12 Foot 209-20-358
- WEILER 36" Dust Mop Frame Heavy-Duty 75138
- XERO Carbon Fiber Trad Pole 20 Dr Angle Pole Tip 12 Foot 209-20-269
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop 96161
- Rubbermaid Handles, Frames and Braces