SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

WaveBrake Mop Wringer, 12 oz. to 32 oz., Brown

RUBBERMAID| Zoro #: G0237806| Mfr #: FG612788BRN

$85.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mop Capacity: 12 to 32 oz.Color: BrownFor Use With: Mfr. No. 7570-88
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237806 Mfr #: FG612788BRN
Mop Capacity: 12 to 32 oz.Color: Brown
For Use With: Mfr. No. 7570-88Series: WaveBrake(R)
Item: Mop WringerFeatures: High Efficiency Wringer For 28 Qt And 35 Qt Wavebrake Buckets. Tested To Exceed 50,000 Wringing Cycles, Average Wringers Perform Approximately 860 Cycles. Premium Tubular Steel And Structural Web Molded Plastic. Lasts 58 Times Longer Than Comparative Wringers.
Handle Material: Powder Coated MetalColor Coding System: Yes
Wringer Material: PolypropyleneWringer Type: Side Press
Country of Origin (subject to change): United States

Description

Mop Wringer, Wringer Type Side Press, Mop Capacity 12 to 32 oz., Color Brown, Color Coding System Yes, Handle Material Powder Coated Metal, Wringer Material Polypropylene, For Use With Mfr. No. 7570-88, Series WaveBrake(R), Features High Efficiency Wringer For 28 Qt And 35 Qt Wavebrake Buckets. Tested To Exceed 50,000 Wringing Cycles, Average Wringers Perform Approximately 860 Cycles. Premium Tubular Steel And Structural Web Molded Plastic. Lasts 58 Times Longer Than Comparative Wringers.

Reviews