JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Mop Wringer, 12 oz. to 32 oz., Red

RUBBERMAID| Zoro #: G0237772| Mfr #: FG612788RED

$85.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237772 Mfr #: FG612788RED
Features: High Efficiency Wringer For 28 Qt And 35 Qt Wavebrake Buckets. Tested To Exceed 50, 000 Wringing Cycles, Average Wringers Perform Approximately 860 Cycles. Premium Tubular Steel And Structural Web Molded Plastic. Lasts 58 Times Longer Than Comparative Wringers.Wringer Material: Polypropylene
Color Coding System: YesWringer Type: Side Press
Mop Capacity: 12 to 32 oz.Handle Material: Powder Coated Metal
Series: WaveBrake(R)Item: Mop Wringer
Color: RedCountry of Origin (subject to change): United States

Product Description

Side Pressure Mop Wringer, Mop Capacity 12-32 Oz, Color Red, Material Polypropylene, Nonporous Surface Construction, Shaft Material Powder Coated Metal, For Use With Mop Bucket G0237842

Product Reviews

Save 15%. Sign up for Z-mail.