11 gal. Round Almond Trash Can

RUBBERMAID| Zoro #: G0072615| Mfr #: FGWB44AL

$25.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072615 Mfr #: FGWB44AL
Standards: A-A-182 for Fire Hazard and Flammability PreventionTop Design: Open Top
Basic Container Material: MetalIndoor/Outdoor: Indoor
Opening Closure Type: NoneContainer Mounting Style: Free-Standing
Specific Container Material: SteelLid Options: No Lid
Item: Fire-Resistant Trash CanFinish: UV Stabilized, Powder Coated
Includes: Raised Bottom Prevents Heat Transfer in Case of FireHeight: 18"
Container Shape: RoundTrash Container Capacity: 11 gal.
Container Style: DecorativeTrash Can Dia./Width: 15-3/4"
Primary Container Color: BeigeCountry of Origin (subject to change): China

Product Description

Fire-Resistant Trash Can, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 11 gal., Primary Container Color Beige, Height 18 In., Trash Can Dia./Width 15-3/4 In., Opening Closure Type None, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Finish UV Stabilized, Powder Coated, Lid Options No Lid, Includes Raised Bottom Prevents Heat Transfer in Case of Fire

Product Reviews

Save 15%. Sign up for Z-mail.