BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Outlet Strip, 3 Outlet, 10 ft., Black

RUBBERMAID| Zoro #: G2037366| Mfr #: FG459000BLA

$56.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Indicator: NoAmps: 15Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037366 Mfr #: FG459000BLA
Power Indicator: NoAmps: 15
Voltage: 120Number of Outlet Rows: 1
Item: Outlet StripMounting Style: Clip
Circuit Breaker: YesStandards: UL/CSA
Medical Grade: NoNEMA Receptacle Configuration: 5-15R
Cord Length: 10 Ft.Number of Outlets: 3
Length: 13-3/8"Color: Black
Width: 2-3/8"Number of Power Switches: 0
For Use With: Utility CartsHousing Material: Plastic
NEMA Plug Configuration: 5-15PCountry of Origin (subject to change): Multiple

Description

Outlet Strip, Medical Grade No, Plastic, Number of Total Outlets - Ext. Cords and Outlet Strips 3, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 10 ft., Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, 5-15R-HG, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Clip, Color - Ext. Cords and Outlet Strips Black, Voltage 120, Number of Transformer Outlets 0, Length 13-3/8 In., Width 2-3/8 In.

Reviews