Rubbermaid
Pad Holder, 24 In
- Zoro #: G0618886
- Mfr #: FGQ57000YL00
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Aluminum
- Handle Color: Yellow
- Item: Microfiber Pad Holder With Squeegee
- Height: 1 1/2 in
- For Use With: Microfiber Mops
- Holds: (14) Standard Petri Dishes
- Color: Gray and Yellow
- Material: Aluminum
$36.26
Subtotal: $36.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rubbermaid
- MFR #FGQ57000YL00
- Zoro #G0618886
- Country of OriginChina
- Category Handles, Frames and Braces
Dimensions
Height | 1 1/2 in |
Width | 4 1/2 in |
Length | 23" |
Length (Straight Wireway) | 24 in |
Maximum Handle Length | 24 in |
Overall Width | 24 in |
Overall Depth | 5 in |
Details
Handle Material | Aluminum |
Handle Color | Yellow |
Item | Microfiber Pad Holder With Squeegee |
For Use With | Microfiber Mops |
Holds | (14) Standard Petri Dishes |
Color | Gray and Yellow |
Material | Aluminum |
Mop Style | Flat |
Disposable | No |
Product Type | Microfiber Mop Frame |
Head Color | Yellow |
Handle Style | Quick Connect |
Connection Thread Type | Not Applicable |
Handle Connection Type | Snap On |
Description
Microfiber Pad Holder With Squeegee, Handle Connection Type Snap On, Overall Width 24 in, Overall Depth 5 in, Material Aluminum, Connection Thread Type Not Applicable, Mop Style Flat, Product Type Microfiber Mop Frame
Reviews of Rubbermaid #FGQ57000YL00
Explore more
- RUBBERMAID Pad Holder, Gray, Yellow FGQ59000YL00
- RUBBERMAID Microfiber Telescoping Handle, 20" to 40" 1863883
- RUBBERMAID Wet Mop Handle, Large, Steel Head FGH516000000
- RUBBERMAID Invader FG Wet Mop Handle Side Gate, 1 in Dia, 54 in L, Side Gate, Hardwood, Yellow H115000000
- RUBBERMAID Economy Plastic Quick Connect Frame, Black FGQ55900BK00
- RUBBERMAID Mop Handle, Clamp, 60" FGH24600GY00
- XERO Carbon Fiber Trad Pole 20 Wagtail Pole Tip Red 12 Foot 209-20-360
- ALLPOINTS Handle, Pine , 60"L, 1-1/8"Od, Tprd 1421543
- THE BRUSH MAN 54” Mop Handle, Quick-Change Plastic Release Bar, 12PK HM-QC-4423
- HARPER Handle Bolt, Steel, Silver, 1-1/2 Inch H00782
- ETTORE Replacement Pole Tip 9019
- Rubbermaid Handles, Frames and Braces