KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pad Holder, Gray, Yellow

RUBBERMAID| Zoro #: G1102385| Mfr #: FGQ55000YL00

$16.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 360 Degree Swivel Quick Connect Joint
Color: Gray, Yellow
Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102385 Mfr #: FGQ55000YL00
Includes: 360 Degree Swivel Quick Connect JointColor: Gray, Yellow
Length: 11"Launderable: No
End Type: Quick ConnectItem: Pad Holder
Features: Flat profile slides easily under furniture and equipment. Lightweight aluminum construction for improved productivity. One-step connecting mechanism speeds mop assembly and changeover. Flat frame profile is sanitary and easy to clean. Replaceable hook-and-loop strips' cost efficiently extend product life.Depth: 3-1/2"
For Use With: Mfr. No. FGQ82000BL00Material: metal
Antimicrobial: NoColor Coding System: No
Country of Origin (subject to change): China

Description

Pad Holder, Material Metal, Gray, Yellow, Launderable No, Length 11 In., Depth 3-1/2 In., Antimicrobial No, End Type Quick Connect, Color Coding System No, For Use With Mfr. No. FGQ82000BL00, Includes 360 Degree Swivel Quick Connect Joint

Reviews