Pad Holder, Gray, Yellow

RUBBERMAID| Zoro #: G1324461| Mfr #: FGQ56000YL00

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray, YellowItem: Pad HolderLength: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324461 Mfr #: FGQ56000YL00
Color: Gray, YellowItem: Pad Holder
Length: 18"Features: Lightweight aluminum construction for improved productivity, One-step connecting mechanism speeds mop assembly and changeover, Flat frame profile is sanitary and easy to clean, Replaceable hook-and-loop strips' cost efficiently extend product life.
For Use With: Microfiber MopsIncludes: 360 Degree Swivel Quick Connect Joint
Depth: 3-1/2"End Type: Flat
Country of Origin (subject to change): China

Description

Pad Holder, Gray, Yellow, Length 18 In., Depth 3-1/2 In., End Type Flat, For Use With Microfiber Mops, Includes 360 Degree Swivel Quick Connect Joint, Features Lightweight aluminum construction for improved productivity, One-step connecting mechanism speeds mop assembly and changeover, Flat frame profile is sanitary and easy to clean, Replaceable hook-and-loop strips' cost efficiently extend product life.

Reviews