Rubbermaid
Pad Holder, Gray, Yellow
- Zoro #: G3391936
- Mfr #: FGQ59000YL00
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Aluminum
- Handle Color: Yellow
- Frame Width: 48 in
- Item: Pad Holder
- For Use With: FGQ44800GR00, FGQ44900GR00
- End Type: Quick Connect
- Launderable: No
- Color: Gray, Yellow
$42.89
Subtotal: $42.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RUBBERMAID Pad Holder, 24 In FGQ57000YL00
- RUBBERMAID Scraper Pad, Plastic, 2-1/2" dia. 2018787
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In FG636400LAC
- RUBBERMAID Snap On Dust Mop Metal Frame, 48"x5" FGM257000000
- RUBBERMAID Mop Handle, Quick Connect, 48 to 72" FGQ75500YL00
- RUBBERMAID Microfiber Telescoping Handle, 20" to 40" 1863883
- XERO DI Package with Micro Pole 50 Foot 209-27-89
- BOARDWALK Swivel Pad Holder, Plastic, Blue, 4 x 9 BWK00405EA
- RUBBERMAID COMMERCIAL Handle, f/Wet Mops, Clamp Style, Hardwood, 60" , Yellow, PK 12 RCPH216000000CT
- IMPACT PRODUCTS Handle, Wood, f/Screw-type Mopheads, 1"Diax54"L, 12PK, Natural IMP80254CT
- SEYMOUR MIDWEST STRUCTRON Superhandle ll 8' to 24' Handle w/ Dual Lock 60275
- Rubbermaid Handles, Frames and Braces