SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Panel Truck, 2000 lb. Cap, 36inL, 24inW

RUBBERMAID| Zoro #: G0295486| Mfr #: FG446700BLA

$495.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Deck Material: PlasticLoad Capacity: 2000 lb.Overall Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0295486 Mfr #: FG446700BLA
Deck Material: PlasticLoad Capacity: 2000 lb.
Overall Width: 24"Caster Width: 2"
Frame Material: SteelIncludes: Molded-in tie-down slots for load security, Removable 27" high vertical frames provide
Caster Dia.: 6"Deck Height: 9-1/4"
Overall Height: 38"Overall Length: 36"
Assembled/Unassembled: UnassembledCaster Material: Polyolefin
Deck Width: 24"Caster Type: (2) Swivel, (2) Rigid
Color: BlackFinish: Powder Coated
Item: Panel TruckHandle Included: Yes
Deck Length: 36"Country of Origin (subject to change): United States

Description

Panel Truck, Load Capacity 2000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 38 In., Caster Dia. 6 In., Caster Material Polyolefin, Caster Type (2) Swivel, (2) Rigid, Caster Width 2 In., Deck Material Plastic, Deck Length 36 In., Deck Width 24 In., Deck Height 9-1/4 In., Frame Material Steel, Powder Coated Finish, Color Black, Handle Included Yes, Includes Molded-in tie-down slots for load security, Removable 27 In. high vertical frames provide

Reviews