Shop Alternate Products
This Product is Discontinued
Rubbermaid
Panel Truck, 2000 lb. Cap, 60inL, 30inW (Discontinued)
Mfr # FG446900BLA
Zoro # G1821102
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 40 in
- Overall Length 60 in
- Overall Width 30 in
- Color Black
- Load Capacity 2000 lb