KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper Slot Recycling Top, Plastic, Green

RUBBERMAID| Zoro #: G2275287| Mfr #: FG270388GRN

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangular
Fits Container Size: 23 gal.
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275287 Mfr #: FG270388GRN
Shape: RectangularFits Container Size: 23 gal.
Indoor/Outdoor: Indoor, OutdoorHeight: 2-3/4"
Container Top Design: CanopyFor Use With: Mfr. No. FG354060BLA, FG354060GRAY, FG354007BLUE, FG354007GRN, FG354075BLUE
Width: 11-1/2"Item: Paper Slot Recycling Top
Material: PlasticLid Closure Type: Snap-On
Container Top Depth: 20-3/8"Series: Slim Jim(R)
Color: GreenCountry of Origin (subject to change): United States

Description

Paper Recycling Top, Color Green, Length 20 1/2 In., Width 11 1/2 In., Height 2 3/4 In., Material Plastic, Fits Container Nos. G0062413,G0062431,G0062447,G0062456,G1225944

Reviews