Pencil Cup, Recycled, Black

RUBBERMAID| Zoro #: G1671381| Mfr #: 86022

$5.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671381 Mfr #: 86022
Material: PlasticColor: Black
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentWidth: 3-13/16"
Number of Compartments: 2Item: Pencil Cup
Height: 5-3/16"Depth: 3-7/8"
Country of Origin (subject to change): United States

Product Description

Pencil Cup, Number of Compartments 2, Black, Plastic, Height 5-3/16 In., Width 3-13/16 In., Depth 3-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.