SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plastic Chain, 20 ft, Yellow

RUBBERMAID| Zoro #: G0612543| Mfr #: FG618400YEL

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowLength: 20 ft.Item: Plastic Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612543 Mfr #: FG618400YEL
Color: YellowLength: 20 ft.
Item: Plastic ChainFor Use With: 37" Floor Signs, Mfr. No. FG611400, FG611477 and Safety Cones
Material: polypropyleneCountry of Origin (subject to change): China

Description

Plastic Chain, 20 ft., Yellow, Polypropylene, For Use With 37 In. Floor Signs, Mfr. No. FG611400, FG611477 and Safety Cones

Reviews