SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Prep Cart Rack, 18 5/8x 23 3/4x36 1/4, Wht

RUBBERMAID| Zoro #: G1042133| Mfr #: FG331500OWHT

$514.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 175 lbColor: off WhiteNumber of Slots: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042133 Mfr #: FG331500OWHT
Load Capacity: 175 lbColor: off White
Number of Slots: 8Height: 36-1/4"
Caster Temp. Rating: 176 Degrees FMaterial: Plastic/Steel
Construction: Plastic/SteelItem: Prep Cart Rack
Caster Type: 2 Swivel, 2 LockableWidth: 18-5/8
Depth: 23-3/4Country of Origin (subject to change): United States

Description

Prep Cart Rack, Width 18 5/8 In., Length 23 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of Slots 8, Color Off White, Material Plastic/Steel, Temp. Rating 176 F, Caster Type 2 Swivel, 2 Lockable, Caster Material Rubber

Reviews