Prep Cart Rack, 23 3/4x31 3/4x36 1/4, Wht

RUBBERMAID| Zoro #: G2019866| Mfr #: FG331600OWHT

$547.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Plastic/Steel
Color: off White
Width: 23-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019866 Mfr #: FG331600OWHT
Material: Plastic/SteelColor: off White
Width: 23-3/4Construction: Plastic/Steel
Caster Temp. Rating: 176 Degrees FCaster Type: 2 Swivel, 2 Lockable
Load Capacity: 175 lbHeight: 36-1/4"
Depth: 31-3/4Number of Slots: 8
Country of Origin (subject to change): United States

Description

Prep Cart Rack, Width 23 3/4 In., Length 31 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of Slots 8, Color Off White, Material Plastic/Steel, Temp. Rating 176 F, Caster Type 2 Swivel, 2 Lockable, Caster Material Rubber

Reviews