Protective Security Hood, Black, Steel

RUBBERMAID| Zoro #: G0580833| Mfr #: FG616700BLA

$196.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580833 Mfr #: FG616700BLA
Item: Protective Security HoodColor: Black
Overall Width: 19"Overall Length: 39"
Overall Height: 12-1/2"Country of Origin (subject to change): China

Product Description

Protective Security Hood, Length 19 In, Height 12 1/2 In, Width 39 1/2 In, Material Steel, Color Black, For Use With G0425643, G0764172, 2RPH2

Product Reviews

Save 15%. Sign up for Z-mail.