Rubbermaid Commercial
Brute Receptacle Caddy Bag, Ylw, Vinyl
Mfr # FG264200YEL
Zoro # G2293882
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 Gal and 44 Gal
- Color Yellow
- Material vinyl
- Overall Length 20 in
- Overall Width 23 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag FG619200BLA
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart FG9T7500BLA
- RUBBERMAID COMMERCIAL Caddy, Black, for Mfr. No. 1902465 1902468
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black FG617388BLA
- RUBBERMAID COMMERCIAL Executive Cleaning Cart, 21-3/4"x46"x38", Black RCP1861430
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2in. W, Canvas/Vinyl 1966888
- RUBBERMAID COMMERCIAL Rubber Tool Grips for HYGEN Microfiber Cleaning Carts, Black FG9T73M5BLA
- RUBBERMAID COMMERCIAL Rubbermaid Classic Compact Housekeeping Cart 6190 FG619000BLA
- RUBBERMAID COMMERCIAL Replacement Bag For 4 Bushel Cap Rubbermaid XCart Collapsible Bulk Truck 1881782
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium FG9T7200BLA
- GLOBAL EQUIPMENT Global Industrial„¢ Wire Reel Caddy, 31"H x 16"D x 14"W 230002
- Rubbermaid Commercial Carts, Caddies & Accessories