Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Zoro #: G0129952
  • Mfr #: 1961588

$84.08

  • Length: 14-1/4"
  • Standards: ADA Compliant, UL Classified, US Green Building Council
  • Item: Recycle Label
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961588 Specifications

  • Zoro #: G0129952
  • Mfr #: 1961588
Length: 14-1/4" Standards: ADA Compliant, UL Classified, US Green Building Council
Item: Recycle Label Width: 1-25/32"
For Use With: 15 gal. Commercial Container Finish: Matte
Color: Blue Height: 8-1/2"
Material: Steel Series: Configure(TM)
Label Markings: Mixed Recycling Width/Diameter: 1-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 15 gal. Commercial Container, Label Markings Mixed Recycling, Color Blue, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 14-1/4 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961588