Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Zoro #: G0129943
  • Mfr #: 1961590
$124.88
  • Item: Recycle Label
  • Material: Steel
  • Width: 1-25/32"
See full product details
This item ships free.

Rubbermaid #1961590 Specifications

  • Zoro #: G0129943
  • Mfr #: 1961590
Item: Recycle Label Material: Steel
Width: 1-25/32" Height: 8 1/2 in
For Use With: 23 gal Commercial Container Series: Configure(TM)
Finish: Matte Standards: ADA Compliant, UL Classified, US Green Building Council
Color: Blue Length: 19 in
Label Markings: Mixed Recycling Width/Diameter: 1 3/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 23 gal Commercial Container, Label Markings Mixed Recycling, Color Blue, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 19 in, Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961590