Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Zoro #: G0129751
  • Mfr #: 1961592

$214.85

  • Width: 1-25/32"
  • Standards: ADA Compliant, UL Classified, US Green Building Council
  • Length: 23-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961592 Specifications

  • Zoro #: G0129751
  • Mfr #: 1961592
Width: 1-25/32" Standards: ADA Compliant, UL Classified, US Green Building Council
Length: 23-3/4" Material: Metal
Item: Recycle Label for Mixed Recycling For Use With: 33 gal. Commercial Container
Finish: Matte Height: 8-1/2"
Series: Configure(TM) Color: Blue
Width/Diameter: 1-3/4" Label Markings: Mixed Recycling
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label for Mixed Recycling, For Use With 33 gal. Commercial Container, Label Markings Mixed Recycling, Color Blue, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 23-3/4 In., Material Metal, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961592