Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blue

  • Zoro #: G0129709
  • Mfr #: 1961595
$262.50
  • Width: 1-25/32"
  • Length: 28 1/2 in
  • Material: Steel
See full product details
This item ships free.

Rubbermaid #1961595 Specifications

  • Zoro #: G0129709
  • Mfr #: 1961595
Width: 1-25/32" Length: 28 1/2 in
Material: Steel Height: 8 1/2 in
Color: Blue Standards: ADA Compliant, UL Classified, US Green Building Council
For Use With: 45 gal Commercial Container Series: Configure(TM)
Finish: Matte Item: Recycle Label
Label Markings: Paper Width/Diameter: 1 3/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 45 gal Commercial Container, Label Markings Paper, Color Blue, Height 8 1/2 in, 1 3/4 in Width/Diameter, Length 28 1/2 in, Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961595