Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Gr

  • Zoro #: G0129873
  • Mfr #: 1961583

$203.92

  • Item: Recycle Label
  • Series: Configure(TM)
  • Length: 28-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961583 Specifications

  • Zoro #: G0129873
  • Mfr #: 1961583
Item: Recycle Label Series: Configure(TM)
Length: 28-1/2" Color: Green
Material: Steel Finish: Matte
Standards: ADA Compliant, UL Classified, US Green Building Council Height: 8-1/2"
Width: 1-25/32" For Use With: 45 gal. Commercial Container
Label Markings: Organic Waste Width/Diameter: 1-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 45 gal. Commercial Container, Label Markings Organic Waste, Color Green, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 28-1/2 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961583