Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Blk

  • Zoro #: G0129830
  • Mfr #: 1961574

$205.49

  • Height: 8-1/2"
  • Width: 1-25/32"
  • Series: Configure(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961574 Specifications

  • Zoro #: G0129830
  • Mfr #: 1961574
Height: 8-1/2" Width: 1-25/32"
Series: Configure(TM) Material: Steel
For Use With: 33 gal. Commercial Container Color: Black
Item: Recycle Label Standards: ADA Compliant, UL Classified, US Green Building Council
Length: 23-3/4" Finish: matte
Width/Diameter: 1-3/4" Label Markings: Landfill
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 33 gal. Commercial Container, Label Markings Landfill, Color Black, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 23-3/4 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961574