Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Red

  • Zoro #: G0129919
  • Mfr #: 1961584

$86.17

  • Series: Configure(TM)
  • Length: 14-1/4"
  • For Use With: 15 gal. Commercial Container
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961584 Specifications

  • Zoro #: G0129919
  • Mfr #: 1961584
Series: Configure(TM) Length: 14-1/4"
For Use With: 15 gal. Commercial Container Item: Recycle Label
Standards: ADA Compliant, UL Classified, US Green Building Council Finish: Matte
Color: Red Width: 1-25/32"
Height: 8-1/2" Material: Steel
Label Markings: Plastic Width/Diameter: 1-3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 15 gal. Commercial Container, Label Markings Plastic, Color Red, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 14-1/4 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961584