Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Red

  • Zoro #: G0129925
  • Mfr #: 1961585

$162.60

  • Finish: Matte
  • For Use With: 23 gal. Commercial Container
  • Series: Configure(TM)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961585 Specifications

  • Zoro #: G0129925
  • Mfr #: 1961585
Finish: Matte For Use With: 23 gal. Commercial Container
Series: Configure(TM) Standards: ADA Compliant, UL Classified, US Green Building Council
Width: 1-25/32" Height: 8-1/2"
Length: 19" Color: Red
Material: Steel Item: Recycle Label
Width/Diameter: 1-3/4" Label Markings: Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label, For Use With 23 gal. Commercial Container, Label Markings Plastic, Color Red, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 19 In., Material Steel, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961585