Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recycle Label, 8-1/2"H x 1-25/32"W, Red

  • Zoro #: G0129900
  • Mfr #: 1961587

$262.50

  • Finish: Matte
  • Length: 29"
  • For Use With: 45 gal. Commercial Container
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #1961587 Specifications

  • Zoro #: G0129900
  • Mfr #: 1961587
Finish: Matte Length: 29"
For Use With: 45 gal. Commercial Container Color: Red
Standards: ADA Compliant, UL Classified, US Green Building Council Item: Recycle Label for Plastic
Material: Metal Series: Configure(TM)
Width: 1-25/32" Height: 8-1/2"
Width/Diameter: 1-3/4" Label Markings: Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Recycle Label for Plastic, For Use With 45 gal. Commercial Container, Label Markings Plastic, Color Red, Height 8-1/2 In., 1-3/4 In. Width/Diameter, Length 29 In., Material Metal, Finish Matte, Configure(TM), Standards ADA Compliant, UL Classified, US Green Building Council

Reviews of Rubbermaid #1961587